Motion
2882-20
2882-20 Milwaukee - M18 FUEL™ 4-1/2" / 5" Braking Grinder w/ ONE-KEY™ Paddle Switch, No Lock
MI ITEM #11737833
MFR #2882-20
Price$386.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2882-20 Milwaukee - M18 FUEL™ 4-1/2" / 5" Braking Grinder w/ ONE-KEY™ Paddle Switch, No Lock
MI ITEM #11737833
MFR #2882-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$386.99/each

Specifications

Dimensions

  • Overall Height
    4.405 in
  • Overall Length
    13.125 in
  • Overall Width
    2.76 in
  • Weight
    3.15 lbs

Details

  • Includes
    (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle, (1) M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY™ Paddle Switch, No Lock
  • Manufacturer Upc Number
    045242566303
  • UPC_NO
    045242566303

Overview

Mfr description
2882-20 M18 FUEL 4-1/2" / 5" BRAKING GR
  • Generates 11A Corded Power, Fastest Cutting ; RAPIDSTOP™ Brake, Enhanced Safety ; Fully compatible with the M18 System, featuring over 200+ tools; The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Braking Grinder with ONE-KEY™ Paddle Switch, No Lock is the next advancement in power and performance of cordless grinders while enhancing safety with its RAPIDSTOP™ Brake. The M18 FUEL™ 4-1/2" / 5" Braking Grinder with ONE-KEY™ generates 11A corded power to complete the toughest grinding and cutting applications. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP™ Brake provides stop times under 2 seconds with an abrasive disc. This battery-powered grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. Compatible with ONE-KEY™, this grinder wirelessly connects to a smartphone to track and manage the tool, providing visibility to where tools are across a network of jobs. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than the M18™ REDLITHIUM™ XC Batteries. Experience faster accessory changes, and less downtime with tool-free accessory and guard adjustments, while remaining fully compatible with the most common accessories in the market. The M18 FUEL™ 4-1/2" / 5" Braking Grinder with ONE-KEY™ is the next level of jobsite productivity and enhanced safety in cordless grinders.; POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 4-1/2" / 5" Braking Grinder with ONE-KEY™ delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications. ; REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility. ; REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.; Includes a RAPIDSTOP™ Brake, to quickly stop accessories and Enhance Safety ; Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions ; Tool-Free Guard Adjustment for faster guard installations and adjustments ; Tool-Free Accessory Changes with Integrated FIXTEC Nut Technology; Electronic Clutch for Kickback Protection; 5/8"-11 Spindle for Use with Common Grinding Accessories; Overload Protection to Maximize Motor Life; Anti-Vibration Side Handle for Increased User Comfort and Safety ; ONE-KEY™ Tracking and Tool Management ; ONE-KEY™ Tracking and Tool Management

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought