Motion
700
1-15/16" Bore, Torque Limiter Model Number 700
MI ITEM #11737840
MFR #700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Bore, Torque Limiter Model Number 700
MI ITEM #11737840
MFR #700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35422476 35422476 700 ASSEMBLY X 1.938 T

Specifications

  • Bore Diameter
    1-15/16 in
  • Bore Size
    1-15/16 in
  • Type
    Torque Limiter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text