Motion
2880-20
2880-20
MI ITEM #11737852
MFR #2880-20
Price$229.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2880-20
MI ITEM #11737852
MFR #2880-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$229.00/each(Market/List $461.98)

Specifications

Dimensions

  • Overall Height
    4.05 in
  • Overall Length
    12.71 in
  • Overall Width
    2.77 in
  • Weight
    3.1 lbs

Details

  • Manufacturer Upc Number
    045242566280
  • UPC_NO
    045242566280

Overview

Mfr description
2880-20 M18 FUEL 4-1/2" / 5" GRINDER PA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought