Motion
35431618
Four-Bolt Flange Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11737857
MFR #35431618
Price$47.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11737857
MFR #35431618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.63/each

Specifications

Dimensions

  • Bolt Size
    11.5000
  • Bore Diameter  
    25 mm
  • Overall Length
    95 mm
  • Overall Width
    95 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    X
  • Type Of Bearing
    Ball

Overview

Mfr description
35431618 35431618 25MM BORE, 70MM BC MET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought