Motion
35431741
Two-Bolt Flange Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11737871
MFR #35431741
List Price$116.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11737871
MFR #35431741

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$116.65/each for your price

Overview

Mfr description
35431741 35431741 45MM BORE, 147MM BC ME

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
    188 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    56 mm
  • Bolt Size
    15.0800
  • Material
    Cast Iron
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text