Overview
Mfr description
35431766 35431766 20MM B, 33.3 SH, 95MM
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter20 mm
- Housing MaterialCast Iron
- Overall Length127 mm
- Overall Width44 mm
- Bolt Size10
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data