Overview
Mfr description
35431774 35431774 25MM B, 36.5SH, 105MM
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter25 mm
- Housing MaterialCast Iron
- Overall Length140 mm
- Overall Width48 mm
- Bolt Size10
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data