Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material
MI ITEM #11737879
MFR #35431824

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35431824 35431824 50MM B, 57.2SH, 159MM

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    50 mm
  • Housing Material
    Cast Iron
  • Overall Length
    206 mm
  • Overall Width
    73 mm
  • Bolt Size
    16
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text