Motion
35431840
Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material
Mi Item #11737881
MFR #35431840
Price$133.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material
Mi Item #11737881
MFR #35431840

Mfr description
35431840 35431840 60MM B, 69.8SH, 184MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.80/each

Specifications

Dimensions

  • Bolt Size
    16
  • Bore Diameter
    60 mm
  • Overall Length
    241 mm
  • Overall Width
    88 mm

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)