Overview
Mfr description
35432111 35432111 5/8" RUBBER MOUNT 2BOL
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStamped Steel
- Overall Length1.1260 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height
- Overall Width1.1260 in
- Radial Static Load Capacity1,060.00
- Bolt Size1/4,0.2500
- MaterialStamped Steel Flange Housing w/ Rubber OD & 5/8" Bearing
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data