Motion
35432129
Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11737884
MFR #35432129
List Price$38.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11737884
MFR #35432129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.75/each for your price

Overview

Mfr description
35432129 35432129 3/4"RUBBER MOUNT 2BOLT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stamped Steel
  • Overall Length
    1.2205 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    1.2205 in
  • Radial Static Load Capacity
    1,650.00
  • Bolt Size
    5/16,0.3100
  • Material
    Stamped Steel Flange Housing w/ Rubber OD & 3/4" Bearing
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought