Motion
35432152
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Stamped Steel Material
MI ITEM #11737887
MFR #35432152
List Price$55.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Stamped Steel Material
MI ITEM #11737887
MFR #35432152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.75/each for your price

Overview

Mfr description
35432152 35432152 5/8" PILLOW BLCK SET S

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    5/8 in
  • Base To Bore Centerline
    1.0000
  • Housing Material
    Stamped Steel
  • Overall Height
    2.0000 in
  • Overall Length
    3.8437 in
  • Overall Width
    1.1260 in
  • Finish Coating
    Rubber Coated Bearing
  • Bolt Size
    5/16,0.3100
  • Radial Static Load Capacity
    1060.00
  • Distance Between Mounting Hole Cen
    2.9843
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought