Motion
35432160
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Stamped Steel Material
MI ITEM #11737888
MFR #35432160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Stamped Steel Material
MI ITEM #11737888
MFR #35432160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35432160 35432160 3/4" PILLOW BLCK SET S

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    3/4 in
  • Base To Bore Centerline
    1.1250
  • Housing Material
    Stamped Steel
  • Overall Height
    2.2188 in
  • Overall Length
    4.2500 in
  • Overall Width
    1.2205 in
  • Finish Coating
    Rubber Coated Bearing
  • Bolt Size
    5/16,0.3100
  • Radial Static Load Capacity
    1650.00
  • Distance Between Mounting Hole Cen
    3.3906
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought