Motion
35432186
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Stamped Steel Material
MI ITEM #11737890
MFR #35432186
List Price$98.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Stamped Steel Material
MI ITEM #11737890
MFR #35432186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$98.48/each for your price

Overview

Mfr description
35432186 35432186 1-3/16" PILLOW BLCK SE

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-3/16 in
  • Base To Bore Centerline
    1.5630
  • Housing Material
    Stamped Steel
  • Overall Height
    3.1250 in
  • Overall Length
    5.7500 in
  • Overall Width
    1.4055 in
  • Finish Coating
    Rubber Coated Bearing
  • Bolt Size
    3/8,0.3700
  • Radial Static Load Capacity
    2500.00
  • Distance Between Mounting Hole Cen
    4.2500
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text