Motion
35432251
Two-Bolt Flange Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11737892
MFR #35432251
Price$48.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11737892
MFR #35432251

Mfr description
35432251 35432251 5/8 BORE, 2.50 BC FYH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.08/each

Specifications

Dimensions

  • Bolt Size
    9/32
  • Bore Diameter  
    5/8 in
  • Overall Length
    3.1875 in
  • Overall Width
    1.1220 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Steel
  • Material
    Steel
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)