Motion
35432293
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Steel Material
MI ITEM #11737896
MFR #35432293
List Price$43.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Steel Material
MI ITEM #11737896
MFR #35432293

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.05/each for your price

Overview

Mfr description
35432293 35432293 1/2B, 2 11/16BC, 7/8 S

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1/2 in
  • Housing Material
    Steel
  • Overall Length
    3.3750 in
  • Overall Width
    0.9844 in
  • Bolt Size
    13/32
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text