Motion
35432301
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Steel Material
Mi Item #11737897
MFR #35432301
Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Steel Material
Mi Item #11737897
MFR #35432301

Mfr description
35432301 35432301 5/8" BORE STL MOUNTED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.15/each

Specifications

Dimensions

  • Bolt Size
    13/32
  • Bore Diameter
    5/8 in
  • Overall Length
    3.3750 in
  • Overall Width
    0.9844 in

Details

  • Housing Material
    Steel
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)