1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
35505668
11/32 Inch 5C Hex Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0039 Inch TIR
MI ITEM #
11737903
MFR #
35505668
Price
$39.08
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 35505668
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
35505668
11/32 Inch 5C Hex Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0039 Inch TIR
MI ITEM #
11737903
MFR #
35505668
Mfr description
35505668 35505668 11/32" 5C HEX COLLET0
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$39
.08
/each
Add to Cart
Specifications
Dimensions
External Thread Size
1.242-20
Internal Thread Size
1.041-24
Overall Length
3.28 in
Size
11/32 in
Details
Material
Steel
PSC Code
5136
TIR
0.003940 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items