Motion
35505783
7/32 Inch 5C Square Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0032 Inch TIR
MI ITEM #11737914
MFR #35505783
List Price$42.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32 Inch 5C Square Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0032 Inch TIR
MI ITEM #11737914
MFR #35505783

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.18/each for your price

Overview

Mfr description
35505783 35505783 7/32" 5C SQUARE COLLET

Specifications

  • External Thread Size
    1.242-20
  • Internal Thread Size
    1.041-24
  • Material
    Steel
  • Overall Length
    3.28 in
  • PSC Code
    5136
  • Size
    7/32 in
  • TIR
    0.003150 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought