1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
35505890
5/8 Inch 5C Hex Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0039 Inch TIR
MI ITEM #
11737924
MFR #
35505890
List Price
$39.08
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 35505890
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
35505890
5/8 Inch 5C Hex Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0039 Inch TIR
MI ITEM #
11737924
MFR #
35505890
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$39.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
35505890 35505890 5/8" 5C HEX COLLET0
Specifications
External Thread Size
1.242-20
Internal Thread Size
1.041-24
Material
Steel
Overall Length
3.28 in
PSC Code
5136
Size
5/8 in
TIR
0.003940 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought