Motion
35574003
1/2 Inch Diameter, 36 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
Mi Item #11737943
MFR #35574003
Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Diameter, 36 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
Mi Item #11737943
MFR #35574003

Mfr description
35574003 35574003 1/2" DIA X 3-FT TOOL/D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.48/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    3 ft
  • Length Type
    Stock Length

Details

  • Material
    Tool Steel
  • Material Grade
    O-1 (Oil Hardening)
  • Tolerance
    +0.005/0.015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)