Motion
35574086
1-1/2 Inch Diameter, 36 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.020/+0.035 Inch Tolerance, Stock Length
MI ITEM #11737951
MFR #35574086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Inch Diameter, 36 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.020/+0.035 Inch Tolerance, Stock Length
MI ITEM #11737951
MFR #35574086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35574086 35574086 1-1/2" DIA X 3-FT TOOL

Specifications

  • Diameter
    1-1/2 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    O-1 (Oil Hardening)
  • Tolerance
    +0.020/0.035
  • Length
    3 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text