Motion
35574094
1-3/4 Inch Diameter, 36 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.020/+0.035 Inch Tolerance, Stock Length
Mi Item #11737952
MFR #35574094
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 Inch Diameter, 36 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.020/+0.035 Inch Tolerance, Stock Length
Mi Item #11737952
MFR #35574094

Mfr description
35574094 35574094 1-3/4" DIA X 3-FT TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-3/4 in
  • Length
    3 ft
  • Length Type
    Stock Length

Details

  • Material
    Tool Steel
  • Material Grade
    O-1 (Oil Hardening)
  • Tolerance
    +0.020/0.035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)