1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
35574151
1 Inch Diameter, 72 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
MI ITEM #
11737958
MFR #
35574151
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 35574151
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
35574151
1 Inch Diameter, 72 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
MI ITEM #
11737958
MFR #
35574151
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35574151 35574151 1" DIA X 6-FT TOOL/DIE
Specifications
Diameter
1 in
Length Type
Stock Length
Material
Tool Steel
Material Grade
O-1 (Oil Hardening)
Tolerance
+0.005/0.015
Length
6 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought