Motion
35574243
3/4 Inch Diameter, 36 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
MI ITEM #11737967
MFR #35574243
List Price$99.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 36 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
MI ITEM #11737967
MFR #35574243

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.05/each for your price

Overview

Mfr description
35574243 35574243 3/4" DIA X 3-FT TOOL/D

Specifications

  • Diameter
    3/4 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    A-2 (Air Hardening)
  • Tolerance
    +0.005/0.015
  • Length
    3 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought