1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
35574326
2 Inch Diameter, 36 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;+0.020/+0.035 Inch Tolerance, Stock Length
MI ITEM #
11737975
MFR #
35574326
List Price
$501.18
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 35574326
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
35574326
2 Inch Diameter, 36 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;+0.020/+0.035 Inch Tolerance, Stock Length
MI ITEM #
11737975
MFR #
35574326
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$501.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
35574326 35574326 2" DIA X 3-FT TOOL/DIE
Specifications
Diameter
2 in
Length Type
Stock Length
Material
Tool Steel
Material Grade
A-2 (Air Hardening)
Tolerance
+0.020/0.035
Length
3 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought