Motion
35574417
1-1/2 Inch Diameter, 72 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;+0.020/+0.035 Inch Tolerance, Stock Length
Mi Item #11737984
MFR #35574417
Price$533.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Inch Diameter, 72 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;+0.020/+0.035 Inch Tolerance, Stock Length
Mi Item #11737984
MFR #35574417

Mfr description
35574417 35574417 1-1/2" DIA X 6-FT TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$533.70/each

Specifications

Dimensions

  • Diameter
    1-1/2 in
  • Length
    6 ft
  • Length Type
    Stock Length

Details

  • Material
    Tool Steel
  • Material Grade
    A-2 (Air Hardening)
  • Tolerance
    +0.020/0.035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)