1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
35574540
2 Inch Diameter, 36 Inch Long, D-2 Air Hardening Decarb Free Tool Steel Round;+0.020/+0.035 Inch Tolerance, Stock Length
MI ITEM #
11737997
MFR #
35574540
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 35574540
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
35574540
2 Inch Diameter, 36 Inch Long, D-2 Air Hardening Decarb Free Tool Steel Round;+0.020/+0.035 Inch Tolerance, Stock Length
MI ITEM #
11737997
MFR #
35574540
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35574540 35574540 2" DIA X 3-FT TOOL/DIE
Specifications
Diameter
2 in
Length Type
Stock Length
Material
Tool Steel
Material Grade
D-2 (Air Hardening)
Tolerance
+0.020/0.035
Length
3 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data