1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
35574599
1 Inch Diameter, 72 Inch Long, D-2 Air Hardening Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
MI ITEM #
11738002
MFR #
35574599
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 35574599
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
35574599
1 Inch Diameter, 72 Inch Long, D-2 Air Hardening Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
MI ITEM #
11738002
MFR #
35574599
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35574599 35574599 1" DIA X 6-FT TOOL/DIE
Specifications
Diameter
1 in
Length Type
Stock Length
Material
Tool Steel
Material Grade
D-2 (Air Hardening)
Tolerance
+0.005/0.015
Length
6 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data