1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
35574706
1 Inch Diameter, 36 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
Mi Item #
11738013
MFR #
35574706
Price
$135.50
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 35574706
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
35574706
1 Inch Diameter, 36 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
Mi Item #
11738013
MFR #
35574706
Mfr description
35574706 35574706 1" DIA X 3-FT TOOL/DIE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$135
.50
/each
Add to Cart
Specifications
Dimensions
Diameter
1 in
Length
3 ft
Length Type
Stock Length
Details
Material
Tool Steel
Material Grade
S-7 (Hi-Shock)
Tolerance
+0.005/0.015
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items