Motion
35574714
1-1/8 Inch Diameter, 36 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
MI ITEM #11738014
MFR #35574714
List Price$169.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 Inch Diameter, 36 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
MI ITEM #11738014
MFR #35574714

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$169.25/each for your price

Overview

Mfr description
35574714 35574714 1-1/8" DIA X 3-FT TOOL

Specifications

  • Diameter
    1-1/8 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    S-7 (Hi-Shock)
  • Tolerance
    +0.005/0.015
  • Length
    3 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text