1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
35574763
2 Inch Diameter, 36 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.020/+0.035 Inch Tolerance, Stock Length
Mi Item #
11738019
MFR #
35574763
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 35574763
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
35574763
2 Inch Diameter, 36 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.020/+0.035 Inch Tolerance, Stock Length
Mi Item #
11738019
MFR #
35574763
Mfr description
35574763 35574763 2" DIA X 3-FT TOOL/DIE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
2 in
Length
3 ft
Length Type
Stock Length
Details
Material
Tool Steel
Material Grade
S-7 (Hi-Shock)
Tolerance
+0.020/0.035
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items