Motion
35574805
7/8 Inch Diameter, 72 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
Mi Item #11738023
MFR #35574805
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8 Inch Diameter, 72 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
Mi Item #11738023
MFR #35574805

Mfr description
35574805 35574805 7/8" DIA X 6-FT TOOL/D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    7/8 in
  • Length
    6 ft
  • Length Type
    Stock Length

Details

  • Material
    Tool Steel
  • Material Grade
    S-7 (Hi-Shock)
  • Tolerance
    +0.005/0.015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)