Motion
36074623
1/4" Inlet, 1/4" Outlet Manifold - 4.9" Long 1 Inlet Port, 4 Outlet Ports
MI ITEM #11738031
MFR #36074623
List Price$56.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Inlet, 1/4" Outlet Manifold - 4.9" Long 1 Inlet Port, 4 Outlet Ports
MI ITEM #11738031
MFR #36074623

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.40/each for your price

Overview

Mfr description
36074623 36074623 1/4 FNPT W/4 INDSTRL C

Specifications

  • Overall Length
    4.9000 in
  • Body Material
    Aluminum
  • Material
    Brass
  • Inlet size
    1/4 in
  • Outlet Size
    1/4 in
  • Interchange Coupler Type
    Industrial Interchange
  • Number Of Inlet Ports
    1
  • Number Of Outlet Ports
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought