1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36675395
Round Shaft Bushing - 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length
MI ITEM #
11738036
MFR #
36675395
List Price
$94.70
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
Value Collection 36675395
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36675395
Round Shaft Bushing - 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length
MI ITEM #
11738036
MFR #
36675395
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$94.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36675395 36675395 .750" W/WIPERS FLANGE
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
0.7500 in
Outside Diameter
1.2500 in
Overall Length
1.6250 in
Type
Round Flanged Single
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data