1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36675403
Round Shaft Bushing - 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter
MI ITEM #
11738037
MFR #
36675403
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
Value Collection 36675403
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36675403
Round Shaft Bushing - 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter
MI ITEM #
11738037
MFR #
36675403
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36675403 36675403 1.000" W/WIPERS FLANGE
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
1.0000 in
Outside Diameter
1.5625 in
Type
Round Flanged Single
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought