Motion
36675494
Round Shaft Bushing - 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length
Mi Item #11738046
MFR #36675494
Price$181.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length
Mi Item #11738046
MFR #36675494

Mfr description
36675494 36675494 1.000" W/WIPERS FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.45/each

Specifications

Dimensions

  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Shaft Diameter  
    1.0000 in

Details

  • Bushing Type
    Plain Bushing
  • Type
    Square Flanged Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)