1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36675676
Round Shaft Bushing - 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length
MI ITEM #
11738064
MFR #
36675676
List Price
$76.10
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
Value Collection 36675676
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36675676
Round Shaft Bushing - 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length
MI ITEM #
11738064
MFR #
36675676
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$76.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36675676 36675676 16MM W/WIPERS FLANGE B
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
16 mm
Outside Diameter
28 mm
Overall Length
37 mm
Type
Round Flanged Single
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data