1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36676120
0.438" ID x 0.836" OD VM Automotive Shaft Seal; Nitrile, 0.188" Thick
MI ITEM #
11738080
MFR #
36676120
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 36676120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36676120
0.438" ID x 0.836" OD VM Automotive Shaft Seal; Nitrile, 0.188" Thick
MI ITEM #
11738080
MFR #
36676120
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36676120 36676120 0.438X0.836X0.188VM TC
Specifications
Inside Diameter
0.438 in
Outside Diameter
0.836 in
Material
Nitrile
Seal Type
VM
Thickness
0.188 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data