1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36676203
1/2" ID x 7/8" OD TEC Automotive Shaft Seal; Nitrile, 1/4" Thick
MI ITEM #
11738089
MFR #
36676203
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 36676203
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36676203
1/2" ID x 7/8" OD TEC Automotive Shaft Seal; Nitrile, 1/4" Thick
MI ITEM #
11738089
MFR #
36676203
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36676203 36676203 0.500X0.875X0.250TEC T
Specifications
Inside Diameter
0.5 in
Material
Nitrile
Outside Diameter
0.875 in
Seal Type
TEC
Thickness
0.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data