1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36676542
0.75" ID x 0.999" OD VM Automotive Shaft Seal; Nitrile, 1/8" Thick
MI ITEM #
11738123
MFR #
36676542
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 36676542
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36676542
0.75" ID x 0.999" OD VM Automotive Shaft Seal; Nitrile, 1/8" Thick
MI ITEM #
11738123
MFR #
36676542
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36676542 36676542 0.750X0.999X0.125VM TC
Specifications
Inside Diameter
0.75 in
Outside Diameter
0.999 in
Material
Nitrile
Seal Type
VM
Thickness
0.125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought