Motion
36676690
3/4" ID x 1-3/8" OD TB Automotive Shaft Seal; Nitrile, 1/4" Thick
MI ITEM #11738138
MFR #36676690
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" ID x 1-3/8" OD TB Automotive Shaft Seal; Nitrile, 1/4" Thick
MI ITEM #11738138
MFR #36676690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.75 in
  • Outside Diameter
    1.375 in
  • Thickness
    0.25 in

Details

  • Material
    Nitrile
  • Seal Type
    TB

Overview

Mfr description
36676690 36676690 0.750X1.375X0.250TB TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought