1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36676823
0.875" ID x 1.499" OD TB-H Automotive Shaft Seal; Nitrile, 1/4" Thick
MI ITEM #
11738151
MFR #
36676823
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 36676823
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36676823
0.875" ID x 1.499" OD TB-H Automotive Shaft Seal; Nitrile, 1/4" Thick
MI ITEM #
11738151
MFR #
36676823
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36676823 36676823 0.875X1.499X0.250TB-H
Specifications
Inside Diameter
0.875 in
Material
Nitrile
Outside Diameter
1.499 in
Seal Type
TB-H
Thickness
0.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data