1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36677441
1.188" ID x 2.441" OD SB Automotive Shaft Seal; Nitrile, 0.38" Thick
MI ITEM #
11738213
MFR #
36677441
Price
$22.95
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 36677441
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36677441
1.188" ID x 2.441" OD SB Automotive Shaft Seal; Nitrile, 0.38" Thick
MI ITEM #
11738213
MFR #
36677441
Mfr description
36677441 36677441 1.188X2.441X0.380SB TC
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$22
.95
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1.188 in
Outside Diameter
2.441 in
Thickness
0.38 in
Details
Material
Nitrile
Seal Type
SB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items