1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36677912
0.472" ID x 0.984" OD TC Automotive Shaft Seal; Nitrile, 0.276" Thick
Mi Item #
11738259
MFR #
36677912
Price
$9.66
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 36677912
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36677912
0.472" ID x 0.984" OD TC Automotive Shaft Seal; Nitrile, 0.276" Thick
Mi Item #
11738259
MFR #
36677912
Mfr description
36677912 36677912 0.472X0.984X0.276TC TC
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.66
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
0.472 in
Outside Diameter
0.984 in
Thickness
0.276 in
Details
Material
Nitrile
Seal Type
TC
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items