1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36678647
1.625" ID x 2.374" OD TB Automotive Shaft Seal; Nitrile, 0.313" Thick
MI ITEM #
11738330
MFR #
36678647
List Price
$35.40
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 36678647
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36678647
1.625" ID x 2.374" OD TB Automotive Shaft Seal; Nitrile, 0.313" Thick
MI ITEM #
11738330
MFR #
36678647
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$35.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36678647 36678647 1.625X2.374X0.313TB TC
Specifications
Inside Diameter
1.625 in
Outside Diameter
2.374 in
Material
Nitrile
Seal Type
TB
Thickness
0.313 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought