1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36679181
1.938" ID x 3.125" OD SB Automotive Shaft Seal; Nitrile, 1/2" Thick
MI ITEM #
11738382
MFR #
36679181
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 36679181
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36679181
1.938" ID x 3.125" OD SB Automotive Shaft Seal; Nitrile, 1/2" Thick
MI ITEM #
11738382
MFR #
36679181
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36679181 36679181 1.938X3.125X0.500SB TC
Specifications
Inside Diameter
1.938 in
Outside Diameter
3.125 in
Material
Nitrile
Seal Type
SB
Thickness
0.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data