1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36679371
2" ID x 3.061" OD TA Automotive Shaft Seal; Nitrile, 1/2" Thick
Mi Item #
11738401
MFR #
36679371
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 36679371
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36679371
2" ID x 3.061" OD TA Automotive Shaft Seal; Nitrile, 1/2" Thick
Mi Item #
11738401
MFR #
36679371
Mfr description
36679371 36679371 2.000X3.061X0.500TA TC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
2 in
Outside Diameter
3.061 in
Thickness
0.5 in
Details
Material
Nitrile
Seal Type
TA
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items