1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36680239
2.75" ID x 3.751" OD TB Automotive Shaft Seal; Nitrile, 0.438" Thick
MI ITEM #
11738485
MFR #
36680239
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 36680239
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36680239
2.75" ID x 3.751" OD TB Automotive Shaft Seal; Nitrile, 0.438" Thick
MI ITEM #
11738485
MFR #
36680239
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36680239 36680239 2.750X3.751X0.438TB TC
Specifications
Inside Diameter
2.75 in
Outside Diameter
3.751 in
Material
Nitrile
Seal Type
TB
Thickness
0.438 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data