1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36680791
1.496" ID x 2.284" OD TC Automotive Shaft Seal; Nitrile, 0.394" Thick
MI ITEM #
11738540
MFR #
36680791
List Price
$15.27
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 36680791
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36680791
1.496" ID x 2.284" OD TC Automotive Shaft Seal; Nitrile, 0.394" Thick
MI ITEM #
11738540
MFR #
36680791
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$15.27
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36680791 36680791 1.496X2.284X0.394TC TC
Specifications
Inside Diameter
1.496 in
Material
Nitrile
Outside Diameter
2.284 in
Seal Type
TC
Thickness
0.394 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data